DESCRIPTION

Kichler Lighting Eileen™ 100W 4-Light Medium Incandescent Bath Light

KK5099CH

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Eileen™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Glass Type
Etched Opal
Height
9-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
4
Watts
400
Width
33-3/4 in

Starting at
$186.1
EACH
  • QUANTITY