DESCRIPTION

Kichler Lighting Uptown 100W 4-Light Medium Incandescent Bath Light

KK5404NI

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Uptown
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
7-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
4
Watts
100
Width
32-3/4 in

Starting at
$330.17
EACH
  • QUANTITY