DESCRIPTION

Kichler Lighting Leighton™ 100W 4-Light Medium Incandescent Ceiling Light

KK42486

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Leighton™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Satin Etched
Height
13-1/5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
4
Watts
100
Width
22 in

Starting at
$338.17
EACH
  • QUANTITY