DESCRIPTION

Kichler Lighting Leighton™ 100W 4-Light Medium Pendant Light

KK42480OZ

Color Finish

 

SPECIFICATIONS

Collection
Leighton™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Satin Etched
Height
18 in
Light Bulb Base Type
Medium E-26
Number Of Lights
4
Watts
100
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY