DESCRIPTION

Kichler Lighting Structures 100W 4-Light Mini Candelabra Base Halogen Pendant

KK2043

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Structures
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
21-1/2 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Material
Glass
Number Of Lights
4
Volts
120V
Watts
100
Width
47-1/2 in

Starting at
$450.23
EACH
  • QUANTITY