DESCRIPTION

Kichler Lighting Kayde 100W 5-Light Medium Base Incandescent Chandelier

KK42124

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Kayde
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Seeded
Height
15 in
Length
40 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
5
Watts
100
Width
3-1/2 in

Starting at
$550.28
EACH
  • QUANTITY