DESCRIPTION

Kichler Lighting Willowmore 100W 5-Light Medium Chandelier

KK1826

Color Finish

 

SPECIFICATIONS

Collection
Willowmore
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched
Height
16 in
Light Bulb Base Type
Medium E-26
Number Of Lights
5
Watts
100
Width
22 in

Starting at
Call for Pricing
  • QUANTITY