DESCRIPTION

Kichler Lighting Monroe™ 100W 5-Light Medium Chandelier

KK43158

Color Finish

 

SPECIFICATIONS

Collection
Monroe™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Light Umber Etched
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Number Of Lights
5
Watts
100

Starting at
$258.13
EACH
  • QUANTITY