DESCRIPTION

Kichler Lighting Telford™ 100W 5-Light Medium Chandelier with Alabaster Swirl

KK2076

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Telford™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Alabaster Swirl
Height
17 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Transitional
Number Of Lights
5
UL Listed
Yes
Watts
500
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$144.08
EACH
  • QUANTITY

DOCUMENTS