This product requires certification to purchase.

100W 5-Light Medium E-26 Vanity Fixture in Tannery Bronze

You last purchased this on
 
Kichler Lighting

100W 5-Light Medium E-26 Vanity Fixture in Tannery Bronze

  • Fast #
  • Part #KK5339TZS
  • Item #7554370
  • Manufacturer Part #5339TZS
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

100W 5-Light Medium E-26 Vanity Fixture in Tannery Bronze

  • Fast #
  • Part #KK5339TZS
  • Item #7554370
  • Manufacturer Part #5339TZS
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Tannery Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships via: UPS
  • The modern lines of this 36" 5-light bath light fixture in a tannery bronze powder coat with satin etched glass will blend into many decors
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Tannery Bronze
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear, Frosted
Height:
8 in
Installation Type:
Wall Mount
Length:
8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Glass, Steel
Number of Lights:
5
Volts:
120V
Watts:
100 W
Width:
36 in