DESCRIPTION

Kichler Lighting Eileen 100W 5-Light Medium Incandescent Chandelier

KK1896

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Eileen
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
16-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
5
UL Listed
No
Volts
120V
Watts
100
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$330.17
EACH
  • QUANTITY