DESCRIPTION

Kichler Lighting Tanglewood Collection 100W 5-Light Medium Incandescent Chandelier

KK42906

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Tanglewood Collection
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
SatinEtched
Height
19-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
5
UL Listed
No
Watts
100
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$208.11
EACH
  • QUANTITY