DESCRIPTION

Kichler Lighting Structures 100W 5-Light Mini Candelabra E-11 Halogen Chandelier

KK2055

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Structures
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
SatinEtched
Height
22-1/2 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T3
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
5
UL Listed
No
Volts
120V
Watts
100
Width
30-1/2 in

Starting at
$574.29
EACH
  • QUANTITY

DOCUMENTS