SPECIFICATIONS
- Bulb Style
- Teardrop
- Bulb Type
- Incandescent
- Collection
- Lucien
- Color Finish
- Olde Bronze
- Color Finish Category
- Bronze Tones
- Height
- 28-3/4 in
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Up Lighting
- Number Of Lights
- 6
- Watts
- 100
- Width
- 25-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday