• Cart

DESCRIPTION

Kichler Lighting Hendrik™ 100W 8 in. 1-Light Medium Wall Sconce

KK5076

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hendrik™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Energy Star Compliant
No
Glass Type
Satin Etched
Height
12 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
1
Watts
100
Width
5-1/2 in

Starting at
$118.06
EACH
  • QUANTITY