SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Brinley
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Clear
- Height
- 7-3/4 in
- Installation Type
- Ceiling Mount
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Direction
- Down Lighting
- Material
- Steel
- Number Of Lights
- 8
- UL Listed
- No
- Volts
- 120V
- Watts
- 100
- Width
- 10-1/4 in
-
Starting at 286.15
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday