DESCRIPTION

Kichler Lighting Willowmore 100W 9-Light Medium E-26 Incandescent Chandelier

KK1828

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Willowmore
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
SatinEtched
Height
30-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
9
UL Listed
No
Watts
100
Width
30-1/2 in

Starting at
Call for Pricing
  • QUANTITY