DESCRIPTION

Kichler Lighting Telford 25 in. 9-Light Medium E-26 Base Chandelier

KK2077

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Telford
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster Swirl
Height
25 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
9
UL Listed
No
Volts
120V
Watts
100
Width
33-1/2 in

Starting at
$280.14
EACH
  • QUANTITY