DESCRIPTION

Kichler Lighting Langford™ 30-1/2 in. 100W 9-Light Medium E-26 Ceiling Mount Chandelier

KK1784

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Langford™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Satin Etched White
Height
30-1/5 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Number Of Lights
9
Watts
100
Width
33 in

Starting at
$518.26
EACH
  • QUANTITY