DESCRIPTION

Kichler Lighting Tanglewood Collection 100W 9-Light Medium Incandescent Chandelier

KK42907

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Tanglewood Collection
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
SatinEtched
Height
29-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
9
UL Listed
No
Watts
100
Width
32 in

Starting at
Call for Pricing
  • QUANTITY