DESCRIPTION

Kichler Lighting Camden™ 100W Medium Base Wall Lantern

KK49119

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Camden™
Color Finish
Anvil Iron
Color Finish Category
Iron Tones
Glass Type
Opal Etched
Height
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
5 in

Starting at
$122.07
EACH
  • QUANTITY