DESCRIPTION

Kichler Lighting Lacey™ 100W Medium Flush Mount

KK42387

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lacey™
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
Glass Type
Satin Etched
Height
13-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
4
Watts
100
Width
20 in

Starting at
$430.22
EACH
  • QUANTITY