• Cart

DESCRIPTION

Kichler Lighting 8U Series 108/132V Premium LED Under-Cabinet

KK8U30KD07

Color Finish

 

SPECIFICATIONS

AMP
6.5
Bulb Type
Integrated LED
Collection
8U Series
Color Finish
Textured White
Color Finish Category
Whites
Color Temperature
3000
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
6-1/2 in
Installation Type
Under Cabinet
Length
4 in
Lumens
214
Material
Aluminum, Glass, Steel
Number Of Hours
50000
Type
LED Under Cabinet
UL Listed
No
Volts
108/132V
Width
4 in

Starting at
$99.0
EACH
  • QUANTITY