DESCRIPTION

  • 13 1/4" D x 11 1/2" H
  • Includes 101" of wire
  • Polished Nickel
  • Requires one 150W A21 lamp

Kichler Lighting Trinity 11-1/2 in. 150W 1-Light Medium Pendant

KK2666

Color Finish

 

SPECIFICATIONS

Collection
Trinity
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Glass Type
Fresnel Lens
Height
49-1/2 in
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
2
Watts
120
Width
12 in

Starting at
$340.17
EACH
  • QUANTITY