DESCRIPTION

Kichler Lighting 11-1/4 in. 32W 2-Light Flushmount Ceiling Fixture

KK10301

Color Finish

 

SPECIFICATIONS

Ballast Type
Electronic
Bulb Style
Tubular
Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Diameter
11-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
4-3/4 in
Installation Type
Ceiling Mount
Length
51-1/2 in
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
32
Width
11-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY