SPECIFICATIONS
- Bulb Type
- Fluorescent
- Collection
- Tremillo™
- Color Finish
- Black
- Color Finish Category
- Blacks
- Energy Star Compliant
- Yes
- Glass Type
- Satin Etched Cased Opal
- Green
- Energy Star, Yes
- Height
- 11-3/4 in
- Light Bulb Base Type
- GU24
- Number Of Lights
- 1
- UL Listed
- Yes
- Watts
- 13
- Width
- 5-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday