DESCRIPTION

Kichler Lighting 11.4W 9-Light Outdoor Chandelier

KK15402

Color Finish

 

SPECIFICATIONS

Bulb Style
Wedge
Bulb Type
Xenon
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Glass Type
Beige Candle/Clear
Height
23 in
Light Bulb Shape Code
T5
Number Of Lights
9
Power Source
Electric
UL Listed
No
Watts
11.4
Width
26 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS