11W 1-Light Wall Mount LED Outdoor Downlight in Textured Architectural Bronze

You last purchased this on
 
Kichler Lighting

11W 1-Light Wall Mount LED Outdoor Downlight in Textured Architectural Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

11W 1-Light Wall Mount LED Outdoor Downlight in Textured Architectural Bronze

  • Fast #
  • Part #KK11250AZT30
  • Item #5066416
  • Manufacturer Part #11250AZT30
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Architectural Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Textured Architectural Bronze/Textured Black/
  • Safety Rated: ETL_Wet
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Center Beam Candle Power:
350
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Color Rendering Index:
90
Color Temperature:
3000
Depth:
6-1/2 in
Diameter:
5 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
7 in
Indoor Outdoor:
Outdoor
LED Light:
Yes
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
350
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
1
Product Type:
Fan Accessory
Style:
Contemporary
Type:
Fan Acessory
UL Listed:
No
Volts:
120/277V
Wall Sconce Type:
Outdoor
Watts:
11 W
Width:
5 in