DESCRIPTION

  • Blades are made of ABS
  • Pull chain

Kichler Lighting Patio™ 12-1/2 x 52 in. 5-Blade Ceiling Fan

KK401NI

Color Finish

 

SPECIFICATIONS

AMP
0.49
Blade Finish
Coffee Mocha
Blade Pitch
12°
Blade Span
52 in
CFM
4687
Collection
Patio™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
12-1/4 in
Indoor Outdoor
Outdoor
Number Of Blades
5
UL Listed
Yes
Volts
120V
Watts
59

Starting at
$142.2
EACH
  • QUANTITY