• Cart

DESCRIPTION

Kichler Lighting 12-3/4 in. 2700K Direct Wire Under-Cabinet LED Light Strip

KK1206627

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Height
1 in
Length
12-3/4 in
Number Of Lights
2
Volts
120V
Watts
5
Width
4 in

Starting at
Call for Pricing
  • QUANTITY