DESCRIPTION

Kichler Lighting Salem 12-3/4 in. 60 W 5-Light Candelabra Chandelier

KK1770

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Salem
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
12-3/4 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Number Of Lights
5
Watts
300
Width
17 in

Starting at
$77.4
EACH
  • QUANTITY