DESCRIPTION

Kichler Lighting Metro Park 12-3/4 in. 60W 2-Light Candelabra Incandescent Bath Light

KK45138NI

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Metro Park
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
6-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
2
Watts
120
Width
12-3/4 in

Starting at
$178.09
EACH
  • QUANTITY