• Cart

DESCRIPTION

Kichler Lighting Accent 12.4W 9-Light LED Landscape Light

KK15753

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Accent
Color Finish
Textured Architectural Bronze
Color Finish Category
Bronze Tones
Color Temperature
3000
Height
4-1/4 in
Length
2-3/4 in
Material
Die Cast Aluminum, Glass
Number Of Hours
40000
Number Of Lights
9
UL Listed
No
Volts
12V
Watts
12.4
Width
3-1/2 in

Starting at
$186.3
EACH
  • QUANTITY