• Cart

DESCRIPTION

Kichler Lighting 6U Series 12 in. 1-Light LED Cabinet Light

KK6UCSK12

Color Finish

 

SPECIFICATIONS

AMP
7.5
Ballast Type
Integrated
Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
6U Series
Color Finish
Nickel Textured
Color Finish Category
Nickel Tones
Color Temperature
3000
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Height
1 in
Installation Type
Under Cabinet
Length
12 in
Lighting Direction
Down Lighting
Lumens
400
Material
Aluminum
Number Of Hours
40000
Number Of Lights
1
UL Listed
No
Volts
120V
Width
4-1/4 in

Starting at
$96.0
EACH
  • QUANTITY