DESCRIPTION

Kichler Lighting Sausalito 12 in. 60 W 1-Light Candelabra Lantern

KK9452OZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sausalito
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
12 in
Glass Type
Clear Ribbed Optic
Height
24 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
UL Listed
Yes
Watts
180
Width
9-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY