DESCRIPTION

  • Dark sky compliant with use of R14 40.0 W bulb
  • Ripley Collection
  • Utilizes 1 40 W (max) type R or 1 60 W (max) type G bulb

Kichler Lighting Ripley 12 in. 60W 1-Light Medium Sconce

KK49061OZ

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ripley
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
13 in
Height
10 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
12 in

Starting at
$140.07
EACH
  • QUANTITY