Kichler Lighting
12 in. Accessory Stem in Textured Architectural Bronze
Part #KK15656AZT | Item #982322 | Manufacturer Part #15656AZT
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Architectural Bronze/Textured Black/Textured Midnight Spruce/Bronzed Brass/
- Safety Rated: Accessory, Listing Not Required
- Additional Shade Information: 12IN 1/2 STEM
Specifications
ADA Compliant: No
Application: Residential
Color Finish: Textured Architectural Bronze
Color Finish Category: Bronze Tones
Diameter: 17/20 in
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 12 in
Indoor Outdoor: Outdoor
Length: 12 in
Material: Aluminum
Type: Landscape Accessory
UL Listed: No
Width: 17/20 in