12 in. Extension Stem in Polished Chrome
12 in. Extension Stem in Polished Chrome
Frequently Purchased Together
Product Details
- Additional Finishes': Patina Bronze/Black/Brushed Nickel/Olde Brick/Polished Brass/Tuscan Gold/Dore Bronze/Olde Bronze/Tannery Bronze/Art Nouveau Bronze/Distressed Black/Sedona Bronze/Aged Bronze/Antique Pewter/Canyon View/Antique Brass/Bronze Crackle/Legacy Bronze/Parisian Bronze/Oiled Bronze/Old Iron/Cashmere/Olde Auburn
- Safety Rated: Accessory, Listing Not Required
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Outdoor
- Length:
- 12 in
- Material:
- Steel
- Product Type:
- Lighting Accessory
- Type:
- Lighting Accessory
- Width:
- 1/2 in