DESCRIPTION

Kichler Lighting Climates™ 12 in. Fan Down Rod

KK360100

Color Finish

 

SPECIFICATIONS

Collection
Climates™
Color Finish
Coffee Mocha
Color Finish Category
Browns
Diameter
1 in
Length
12 in
Material
Aluminum
Type
Ceiling Fan Downrod

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY