DESCRIPTION

Kichler Lighting 12 in. Fan Down Rod

KK450

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
3/4 in
Length
12 in
Type
Ceiling Fan Downrod

Starting at
$14.01
EACH
  • QUANTITY