DESCRIPTION

Kichler Lighting 12 in. Interconnect LED Tape

KK1IC12

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Black
Color Finish Category
Blacks
Length
12 in
Volts
24V

Starting at
$8.46
EACH
  • QUANTITY