DESCRIPTION

Kichler Lighting 12 in. Supply Lead LED Tape

KK1SL1

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Color Finish
Black
Color Finish Category
Blacks
Length
12 in
Volts
24V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$9.51
EACH
  • QUANTITY