DESCRIPTION

Kichler Lighting 120V 75W Transformer in Textured Architectural Bronze

KK15PL75AZT

Length:

5-3/4 in

SPECIFICATIONS

Height
16-1/4 in
Length
5-3/4 in
Volts
120V
Width
5-1/4 in

Starting at
$198.1
EACH
  • QUANTITY