120V Plug-In Transformer Remote Photocell in Black

Part #KK15534BK  |  Item #2114411  |  Manufacturer Part #15534BK

$72.95 EACH

Volts:

120V
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black Material (Not Painted)/
  • Safety Rated: CSA UL Listed

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: Plus Series and Professional Series Transformers

Color Finish: Black

Color Finish Category: Blacks

Diameter: 1 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 6 in

Indoor Outdoor: Outdoor

Length: 120 in

Material: Plastic

UL Listed: Yes

Volts: 120V

Width: 1 in