DESCRIPTION

Kichler Lighting 120W 1-Light Outdoor Wall Lantern

KK9236

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Architectural Bronze
Color Finish Category
Bronze Tones
Depth
8-1/2 in
Energy Star Compliant
No
Height
7-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR40
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
120
Width
6 in

Starting at
$70.04
EACH
  • QUANTITY