DESCRIPTION

Kichler Lighting Cans & Bullets 120W 2-Light Fluorescent Sconce

KK9246

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Collection
Cans & Bullets
Color Finish
Architectural Bronze
Color Finish Category
Bronze Tones
Depth
8-1/2 in
Height
15 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR30
Number Of Lights
2
UL Listed
Yes
Watts
240
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$112.06
EACH
  • QUANTITY