• Cart

DESCRIPTION

Kichler Lighting 12V 5W Socket in White

KK10215WH

Color Finish

White

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
2 in
Volts
12V
Watts
5

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS