12V Landscape LED Bulb
12V Landscape LED Bulb
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Clear
- Light Bulb Type:
- LED
- Power Source:
- Electric
- Volts:
- 12V
- Watts:
- 2 W