DESCRIPTION

Kichler Lighting Wynberg 13-1/4 in. 100W 3-Light Medium Incandescent Chandelier

KK3293U

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wynberg
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Satin Etched
Height
13-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
100
Width
21-3/4 in

Starting at
$77.94
EACH
  • QUANTITY