DESCRIPTION

Kichler Lighting 13-1/4 in. 60W 2-Light Flushmount Medium Ceiling Light

KK8112

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
13-1/4 in
Energy Star Compliant
No
Glass Type
SatinEtched
Height
6 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
60
Width
13-1/4 in

Starting at
$25.2
EACH
  • QUANTITY